Zoro Homepage

M12-1.75 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 70 mm Length, 25 PK

  • Mfr # M55050.120.0070

  • Zoro # G0299498


product price: $35.69
/pk 25, $1.43/ea

Key Features

Socket Head
Hex Drive
Thread Size
M12-1.75
Screw Length
70 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55050.120.0070
Zoro #
G0299498
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
70 mm
Drive Size
10 mm
Thread Length
50 mm
Head Height
12 mm
Min. Thread Length
50 mm
Minimum Thread Length
50 mm
Head Diameter
18 mm
Minimum Head Height
11.57 mm
Maximum Head Height
12 mm
Length
70 mm
Head Dia.
18 mm
Dia./Thread Size
M12-1.75

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees
Thread Direction
Right Hand
Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C39 to C44
Color
Silver
Thread Type
Coarse
Proof Load
74,000 psi
Non-Marring Tip
No
Includes Washer
No
Material Quality Standards
ASTM A307A
Head Texture
Knurled
Resistance Properties
Corrosion Resistant
Minimum Yield Strength
81,000 psi
Dimensional Standards
DIN 912
Thread Fit
6G
Seal Material
None
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Sealing Gasket
No
Thread Pitch
1.75 mm
Material Grade/Class
316
Manufacturer Location
Globally Sourced
Screw Head Type
Cylindrical
Material Grade
A4
Fastener Finish
Plain
Min. Tensile Strength
700 N/sq mm
Basic Material
Stainless Steel
Fastener Industry Standards
DIN 912
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M12-1.75, Minimum Thread Length 50 mm, Fastener Length 70 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products