M12-1.75 Socket Head Cap Screw, Socket, Zinc Plated Steel, 50 mm Length, 50 PK

  • Mfr # SC22120500-050P2

  • Zoro # G3055342


product price: $28.39
/pk 50, $0.57/ea

Key Features

Socket Head
Hex Drive
Thread Size
M12-1.75
Screw Length
50 mm
Material
Steel
Finish
Zinc Plated
Drive Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC22120500-050P2
Zoro #
G3055342
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M12-1.75
Screw Length
50 mm
Drive Size
10 mm
Head Height
12 mm
Vented Hole Size
Not Vented
Thread Length
50 mm
Min. Thread Length
50 mm
Minimum Thread Length
50 mm
Head Diameter
18 mm
Dia./Thread Size
M12-1.75
Head Dia.
18 mm
Length
50 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,900 psi
Standards
DIN 912
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C39 to C44
Thread Style
Fully Threaded
Class
5g6g
Thread Type
Coarse
Pack Size
Small Pack
Thread Pitch
1.75 mm
Dimensional Standards
DIN 912
Material Grade/Class
Class 12.9
Thread Fit
5g6g
Min. Tensile Strength
176,900
Screw Head Type
Cylindrical
Material Grade
Class 12.9
Fastener Finish
Zinc Plated
Fastener Industry Standards
DIN 912
Basic Material
Steel
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Zinc Plated, Thread Size M12x1.75, Minimum Thread Length 50 mm, Fastener Length 50 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products