Zoro Homepage

M12-1.75 Socket Head Cap Screw, Socket, Zinc Plated Steel, 85 mm Length, 25 PK

  • Mfr # M07160.120.0085

  • Zoro # G0303987


product price: $25.45
/pk 25, $1.02/ea

Key Features

Socket Head
Hex Drive
Thread Size
M12-1.75
Material
Steel
Finish
Zinc Plated
Drive Size
10 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07160.120.0085
Zoro #
G0303987
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
85 mm
Drive Size
10 mm
Thread Length
50 mm
Head Height
12 mm
Min. Thread Length
50 mm
Head Diameter
18 mm
Minimum Thread Length
50 mm
Head Dia.
18 mm
Dia./Thread Size
M12-1.75
Length
85 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C22 to C34
Thread Direction
Right Hand
Thread Style
Partially Threaded
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 8.8
Thread Pitch
1.75 mm
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 912
Pack Size
Small Pack
Material Grade
Class 8.8
Min. Tensile Strength
800 N/sq mm
Fastener Industry Standards
DIN 912
Fastener Finish
Zinc Plated
Basic Material
Steel
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M12x1.75, Minimum Thread Length 50 mm, Fastener Length 85 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products