M12-1.75 Socket Head Cap Screw, Socket, Zinc Plated Steel, 60 mm Length, 50 PK

  • Mfr # M07090.120.0060

  • Zoro # G0305201


product price: $113.99
/pk 50, $2.28/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M12-1.75
Material
Steel
Finish
Zinc Plated
Drive Size
10 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07090.120.0060
Zoro #
G0305201
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
60 mm
Drive Size
10 mm
Thread Length
45 mm
Head Height
7 mm
Min. Thread Length
45 mm
Minimum Thread Length
45 mm
Head Diameter
18 mm
Head Dia.
18 mm
Dia./Thread Size
M12-1.75
Length
60 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Rockwell Hardness
C22 to C34
Temp. Range
-58 Degrees to 302 Degrees
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 8.8
Pack Size
Small Pack
Dimensional Standards
DIN 7984
Thread Pitch
1.75 mm
Basic Material
Steel
Min. Tensile Strength
800 N/sq mm
Screw Head Type
Low
Fastener Finish
Zinc Plated
Fastener Industry Standards
DIN 7984
Screw Style
Socket Head Cap Screw
Material Grade
Class 8.8

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M12x1.75, Minimum Thread Length 45 mm, Fastener Length 60 mm, Head Height 7 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products