Zoro Homepage

M12-1.75 x 12 mm Slotted Flat Machine Screw, Plain PEEK, 10 PK

  • Mfr # PKM12175-12FHS-01

  • Zoro # G5580622


product price: $60.39
/pk 10, $6.04/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Metric
Material
PEEK
Finish
Plain
Tensile Strength
28,565 psi
Standards
ISO 9001:2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM12175-12FHS-01
Zoro #
G5580622
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
12 mm
Head Height
5.8 mm
Screw Size
M12
Head Width
22.6 mm
Overall Length
17.8 mm
Recommended Hole Size
12 mm
Maximum Head Width
22.6 mm
Maximum Head Height
5.8 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Slotted
Material
PEEK
Finish
Plain
Tensile Strength
28,565 psi
Standards
ISO 9001:2008
Item
Machine Screw
Rockwell Hardness
M103
Head Angle (Deg.)
92
Temp. Range (F)
-50 Degrees to 500 Degrees F
Includes Nut
Nut Not Included
Thread Style
Fully Threaded
Includes Washer
Washer Not Included
Minimum Temperature
-50 Degrees F
Maximum Temperature
500 Degrees F
Thread Pitch
1.75 mm
Resistance Properties
Hydrolysis-Resistant, Impact-Resistant, Inorganic Liquid-Resistant, Organic Liquid-Resistant, Radiation-Resistant, Wear-Resistant
Thread Type
Coarse
For Use in Systems
Automotive Parts, Electronics, Washing Machines
Dimensional Standards
ISO 9001:2008
Pack Size
Small
Head Style
Round
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material PEEK, Finish Plain, Drive Slotted, Thread Size M12x1.75, Fastener Length 12 mm, Head Width 22.6 mm, Head Height 5.8 mm, Drive Size Not Applicable, Tensile Strength 28,565 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 22.6 mm, Minimum Head Width Not Applicable, Maximum Head Height 5.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.