Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12-1.75 x 16 mm Phillips Pan Machine Screw, Plain PEEK, 10 PK

  • Mfr # PKM12175-16PHP-01

  • Zoro # G5625002


product price: $62.99
/pk 10, $6.30/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Fastener Length
16 mm
Drive Size
3 mm
Material
PEEK
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM12175-16PHP-01
Zoro #
G5625002
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
16 mm
Drive Size
3 mm
Head Height
5.5 mm
Vented Hole Size
Not Vented
Head Width
21.2 mm
Screw Size
M12
Overall Length
21.5 mm
Maximum Head Width
21.2 mm
Recommended Hole Size
12 mm
Maximum Head Height
5.5 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
PEEK
Finish
Plain
Tensile Strength
28,565 psi
Standards
ANSI B18.3, ASME B18.3, ISO 9001:2008
Item
Machine Screw
Rockwell Hardness
M103
Temp. Range (F)
-50 Degrees to 500 Degrees F
Thread Type
Coarse
Temp. Range
-50 Degrees to 500 Degrees F
Thread Direction
Right Hand
Self-Locking Element
No
Min. Tensile Strength
197 N/sq mm
Thread Style
Fully Threaded
Minimum Temperature
-50 Degrees F
Includes Nut
Nut Not Included
Pack Size
Small
Maximum Temperature
500 Degrees F
Includes Washer
Washer Not Included
For Use in Systems
Automotive Parts, Electronics, Washing Machines
Resistance Properties
Hydrolysis-Resistant, Impact-Resistant, Inorganic Liquid-Resistant, Organic Liquid-Resistant, Radiation-Resistant, Wear-Resistant
Thread Pitch
1.75 mm
Dimensional Standards
ISO 9001:2008
Head Style
Round
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material PEEK, Finish Plain, Drive Phillips, Thread Size M12x1.75, Fastener Length 16 mm, Head Width 21.2 mm, Head Height 5.5 mm, Drive Size 3 mm, Tensile Strength 28,565 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 21.2 mm, Minimum Head Width Not Applicable, Maximum Head Height 5.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.