M12-1.75X120 Flange Bolts, Black Steel, 100 PK

  • Mfr # M12120BF10BP

  • Zoro # G2573180


product price: $245.99
/pk 100, $2.46/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black
Tensile Strength
1040 N/mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M12120BF10BP
Zoro #
G2573180
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M12-1.75X120

Details

Material
Steel
Finish
Black
Item
Flange Bolts
Tensile Strength
1040 N/mm2

Description

Flange Bolts,M12-1.75x120 DIN692,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.