Zoro Homepage
This item is Discontinued.
Zoro Select M12 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 325 PK L51050.120.0016

M12 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 325 PK (Discontinued)

  • Mfr # L51050.120.0016
  • Zoro # G5650036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L51050.120.0016
Zoro #
G5650036
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12
Screw Length
16 mm
Drive Size
10 mm
Head Height
12 mm
Vented Hole Size
Not Vented
Thread Length
16 mm
Min. Thread Length
16 mm
Head Diameter
18 mm
Minimum Thread Length
16 mm
Head Dia.
18 mm
Length
16 mm
Dia./Thread Size
M12-1.75

Details

System of Measurement
Metric
Screw Head Type
Cylindrical
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Min. Tensile Strength
700 N/sq mm
Standards
DIN 912
Item
Socket Head Cap Screw
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Material Type
Stainless Steel
Tensile Strength
101,500 psi
Pack Size
Bulk Pack
Material Grade/Class
18-8
Thread Pitch
1.75 mm
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 912
Maximum Temperature
302 Degrees F
Finish Type
Plain
Fastener Industry Standards
DIN 912
Material Grade
A2
Fastener Finish
Plain
Screw Style
Socket Head Cap Screw
Basic Material
Stainless Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M12-1.75, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.