Zoro Homepage

M12 X 30 Spring Pin ISO Steel Plain, PK10

  • Mfr # 5DV70

  • Zoro # G3302862


product price: $6.49
/pk 10, $0.65/ea

Key Features

Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
1070 and 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DV70
Zoro #
G3302862
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
12 mm
Fastener Length
30 mm
Chamfer Length (Min.)
2.0 mm
Chamfer Length Reference
2.0 mm
Nominal Diameter
12 mm
Overall Length
30mm
Fits Hole Dia. (Min.-Max.)
12.00-12.35mm
Wall Thickness
2.5 mm
Length Tolerance
+/-0.50mm
Actual Dia. (Min.-Max)
12.50-12.80mm
Fits Minimum Hole Diameter
12 mm
Maximum Chamfer Length
2 mm
Minimum Chamfer Length
2 mm
Usable Length
30 mm
Fits Maximum Hole Diameter
12.35 mm
Shank Length Tolerance
+/-0.500 mm
Pin Diameter
12 mm
Shank Length
30 mm

Description

Slotted Spring Pin, 12mm dia,30mm L,PK10, System of Measurement Metric, Pin Diameter 12 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 30 mm, End Type Chamfered, Wall Thickness 2.5 mm, Fits Minimum Hole Diameter 12 mm, Fits Maximum Hole Diameter 12.35 mm, Shank Length 30 mm, Maximum Chamfer Length 2 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 12 mm, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.