M12x1.75 x 25 mm Slotted Flat Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-msf-12-25
Zoro # G016464459
product price: $4.89
/pk 10, $0.49/ea
Sold in multiples of 2 for $9.78
Key Features
Flat Head
Slotted Drive
Finish
Passivated
Overall Length
25 mm
Maximum Head Height
6 in
System of Measurement
Metric
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-msf-12-25
Zoro #
G016464459
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
25 mm
Overall Length
25 mm
Maximum Head Height
6 in
Thread Size
M12x1.75
Screw Size
M12
Maximum Head Width
22 in
Details
Finish
Passivated
System of Measurement
Metric
Type
Machine Screw
Thread Style
Fully Threaded
Material Grade/Class
18-8
Material
Stainless Steel
Tensile Strength
70,000 psi
Dimensional Standards
DIN 963
Thread Type
Coarse
Head Type
Flat
Item
Machine Screw
Drive
Slotted
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M12x1.75, Fastener Length 25 mm, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards DIN 963, Type Machine Screw, Maximum Head Width 22 in, Maximum Head Height 6 in, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.