M12x1.75 x 35 mm Slotted Flat Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-msf-12-35

  • Zoro # G116464380


product price: $5.59
/pk 10, $0.56/ea
Sold in multiples of 2 for $11.18

Key Features

Flat Head
Slotted Drive
Thread Type
Coarse
Screw Size
M12
Overall Length
35 mm
Material
Stainless Steel
Maximum Head Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-msf-12-35
Zoro #
G116464380
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
35 mm
Thread Size
M12x1.75
Screw Size
M12
Overall Length
35 mm
Maximum Head Width
22 in
Maximum Head Height
6 in

Details

Thread Type
Coarse
Head Type
Flat
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Passivated
Item
Machine Screw
Drive
Slotted
Type
Machine Screw
Dimensional Standards
DIN 963
System of Measurement
Metric
Thread Style
Fully Threaded
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M12x1.75, Fastener Length 35 mm, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards DIN 963, Type Machine Screw, Maximum Head Width 22 in, Maximum Head Height 6 in, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.