M1.4-0.30 x 5 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK
- Mfr # MSCX01405-010P1
- Zoro # G2570881
product price:Â
$
11.29
/pk of 10, $1.13/ea
Key Features
Cheese Head
Slotted Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 84A, DIN EN ISO 1207
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSCX01405-010P1
- Zoro #
- G2570881
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Metric
- Head Type
- Cheese
- Drive
- Slotted
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Tensile Strength
- 72,500 psi
- Standards
- DIN 84A, DIN EN ISO 1207
- Item
- Machine Screw
- Thread Fit
- 6g
- Thread Pitch
- 0.3 mm
- Dimensional Standards
- DIN 84A
- Pack Size
- Small
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Made in North America
- Not Made in North America
- Type
- Machine Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M1.4-0.30
- Fastener Length
- 5 mm
- Head Dia.
- 2.6 mm
- Head Height
- 0.9 mm
- Screw Size
- M1.4
- Head Width
- 2.6 mm
- Maximum Head Height
- 0.9 mm
- Maximum Head Width
- 2.6 mm
Description
Machine Screws, Head Type Cheese, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size M1.4x0.30, Fastener Length 5 mm, Head Width 2.6 mm, Head Height 0.9 mm, Drive Size Not Applicable, Tensile Strength 72,500 psi, Dimensional Standards DIN 84A, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 2.6 mm, Minimum Head Width Not Applicable, Maximum Head Height 0.9 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.