A2, M14-2.00 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 10 PK

  • Mfr # M51000.140.0070

  • Zoro # G5343326


product price:  $11.89
/pk 10, $1.19/ea

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M14-2.00
Head Width
21 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51000.140.0070
Zoro #
G5343326
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M14-2.00
Fastener Length
70 mm
Head Width
21 mm
Min. Thread Length
34 mm
Head Height
8.8 mm
Head and Washer Height
8.8 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
101,500 psi
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 931
Threadlocker Maximum Temperature
2 mm
Threadlocker Minimum Temperature
M14-2.00
Manufacturer Location
Globally Sourced
Screw Industry Standards
DIN 931
Fastener Industry Standards
DIN 931

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M14-2.00, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 34 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.