This item is Discontinued.

Zoro Select Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 150 PK L04110.140.0040

Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 150 PK (Discontinued)

  • Mfr # L04110.140.0040
  • Zoro # G5662660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L04110.140.0040
Zoro #
G5662660
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M14-2.00
Fastener Length
40 mm
Head Width
21 mm
Head Height
8.8 mm
Min. Thread Length
40 mm
Head and Washer Height
8.8 mm
Minimum Thread Length
40 mm
Dia./Thread Size
M14-2.00

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC32
Thread Type
Metric Coarse
Proof Load
830 N/sq mm
Thread Pitch
2 mm
Pack Size
Bulk Pack
Threadlocker Maximum Temperature
2 mm
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 933
Threadlocker Minimum Temperature
M14-2.00
Minimum Temperature
-58 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 933
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Basic Material
Steel
Screw Industry Standards
DIN 933
Head Type
Hex
Fastener Industry Standards
DIN 933
Material Type
Steel
Fastener Thread Type
Metric Coarse
Drive Type
External Hex
Fastener Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M14-2.00, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 40 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.