This item is Discontinued.

Zoro Select Class 8.8, M14-2.00 Hex Head Cap Screw, Yellow Zinc Plated Steel, 50 mm L, 125 PK L01220.140.0050

Class 8.8, M14-2.00 Hex Head Cap Screw, Yellow Zinc Plated Steel, 50 mm L, 125 PK (Discontinued)

  • Mfr # L01220.140.0050
  • Zoro # G1590123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01220.140.0050
Zoro #
G1590123
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M14-2.00
Fastener Length
50 mm
Head Width
22 mm
Min. Thread Length
34 mm
Head Height
8.8 mm
Minimum Thread Length
34 mm
Head and Washer Height
8.8 mm
Dia./Thread Size
M14-2.00

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Tensile Strength
116,000 psi
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Threadlocker Maximum Temperature
2 mm
Dimensional Standards
DIN 931
Threadlocker Minimum Temperature
M14-2.00
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Thread Pitch
2 mm
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Screw Industry Standards
DIN 931
Fastener Industry Standards
DIN 931
Basic Material
Steel
Head Type
Hex
Material Type
Steel
Type
Hex Head Cap Screw
Drive Type
External Hex
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M14-2.00, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Standard, Min. Thread Length 34 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.