Class 8.8, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 200 PK (Discontinued)
- Mfr # L01010.140.0020
- Zoro # G5670817
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L01010.140.0020
Zoro #
G5670817
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M14-2.00
Fastener Length
20 mm
Head Width
21 mm
Head Height
8.8 mm
Min. Thread Length
20 mm
Head and Washer Height
8.8 mm
Minimum Thread Length
20 mm
Dia./Thread Size
M14-2.00
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M14-2.00, Fastener Length 20 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 20 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.