Zoro Homepage
This item is Discontinued.
Zoro Select Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 50 PK L01200.140.0130

Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 50 PK (Discontinued)

  • Mfr # L01200.140.0130
  • Zoro # G5667728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L01200.140.0130
Zoro #
G5667728
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M14-2.00
Fastener Length
130 mm
Head Width
21 mm
Head Height
8.8 mm
Min. Thread Length
40 mm
Head and Washer Height
8.8 mm
Minimum Thread Length
40 mm
Dia./Thread Size
M14-2.00

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Basic Material
Steel
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Industry Standards
DIN 931
Thread Type
Metric Coarse
Rockwell Hardness
HRC22
Screw Industry Standards
DIN 931
Proof Load
580 N/sq mm
Tensile Strength
116,000 psi
Head Type
Hex
Type
Hex Head Cap Screw
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
M14-2.00
Thread Pitch
2 mm
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
2 mm
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Dimensional Standards
DIN 931
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Fastener Thread Type
Metric Coarse
Drive Type
External Hex
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M14-2.00, Fastener Length 130 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 40 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.