Shop ZORO SELECT

Lock Nut, M14-2.00, Steel, Class 4, Zinc Plated, 300 PK

  • Mfr # M14D439B
  • Zoro # G9081775

product price: 
$
138.99
/pk of 300, $0.46/ea
Free Shipping & Returns

Key Features

Hex Type
Jam Hex
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Standards
DIN 439
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M14D439B
Zoro #
G9081775
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M14-2.00

Details

Item
Lock Nut
Hex Type
Jam Hex
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Standards
DIN 439
System of Measurement
Metric
Thread Type
Metric Coarse and Fine

Description

Jam Nuts,M14-2.00 DIN 439 HEX JA,PK300, Package Quantity 300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.