Shop ZORO SELECT
See all product information
Create Account
Jam Nut, 1-1/2"-12, Plain, SS, Jam Hex
- Mfr # 2-J-150M
- Zoro # G222656624
product price:Â
$
40.15
/ea
Key Features
Thread Direction
Right Hand
Thread Fit
2B
Hex Width
2 1/4 in
Material Grade/Class
316
Hex Type
Jam Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-J-150M
- Zoro #
- G222656624
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Width
- 2 1/4 in
- Hex Height
- 27/32 in
- Thread Size
- 1 1/2"-12
Details
- Thread Direction
- Right Hand
- Thread Fit
- 2B
- Material Grade/Class
- 316
- Hex Type
- Jam Hex
- Item
- Jam Nut
- Product Type
- Jam Hex Nut
- System of Measurement
- Inch
- Finish
- Plain
- Material
- Stainless Steel
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.2.2
- Thread Type
- Fine
- Shell Material
- Stainless Steel
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 1 1/2 In.-12, Hex Width 2 1/4 in, Hex Height 27/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.