Zoro Homepage

M14-2.00 Socket Head Cap Screw, Socket, Black Oxide Steel, 65 mm Length, 25 PK

  • Mfr # M07000.140.0065

  • Zoro # G5777475


product price: $22.69
/pk 25, $0.91/ea

Key Features

Socket Head
Hex Drive
Thread Size
M14-2.00
Material
Steel
Finish
Black Oxide
Drive Size
12 mm
Tensile Strength
176,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07000.140.0065
Zoro #
G5777475
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M14-2.00
Screw Length
65 mm
Drive Size
12 mm
Head Height
14 mm
Thread Length
55 mm
Vented Hole Size
Not Vented
Min. Thread Length
55 mm
Head Diameter
21 mm
Minimum Thread Length
55 mm
Dia./Thread Size
M14-2.00
Length
65 mm
Head Dia.
21 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,000 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Thread Type
Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Dimensional Standards
DIN 912
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Thread Pitch
2 mm
Material Grade
Class 12.9
Screw Head Type
Cylindrical
Fastener Industry Standards
DIN 912
Min. Tensile Strength
176,000 psi
Screw Style
Socket Head Cap Screw
Fastener Finish
Black Oxide
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M14-2, Minimum Thread Length 55 mm, Fastener Length 65 mm, Head Height 14 mm, Head Diameter 21 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products