Zoro Homepage

M1.5 X 12 Spring Pin ISO 302 Stainless, PK25

  • Mfr # 5DB68

  • Zoro # G3006577


product price: $1.59
/pk 25, $0.06/ea

Key Features

Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material Grade
302
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DB68
Zoro #
G3006577
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.5 mm
Fastener Length
12 mm
Actual Dia. (Min.-Max)
1.70-1.80mm
Length Tolerance
+/-0.50mm
Wall Thickness
0.3 mm
Fits Hole Dia. (Min.-Max.)
1.50-1.60mm
Nominal Diameter
1.5 mm
Overall Length
12mm
Chamfer Length Reference
0.25 mm
Chamfer Length (Min.)
0.25 mm
Shank Length
12 mm
Maximum Chamfer Length
0.25 mm
Fits Maximum Hole Diameter
1.6 mm
Minimum Chamfer Length
0.25 mm
Shank Length Tolerance
+/-0.500 mm
Pin Diameter
1.7 mm
Usable Length
12 mm
Fits Minimum Hole Diameter
1.5 mm

Description

Slotted Spring Pin, 1.7mm dia,12mm L,PK25, System of Measurement Metric, Pin Diameter 1.7 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 12 mm, End Type Chamfered, Wall Thickness 0.3 mm, Fits Minimum Hole Diameter 1.5 mm, Fits Maximum Hole Diameter 1.6 mm, Shank Length 12 mm, Maximum Chamfer Length 0.25 mm, Minimum Chamfer Length 0.25 mm, Nominal Diameter 1.5 mm, Standards ISO 8752, Shank Length Tolerance +/-0.500 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.