Shop ZORO SELECT

M1.6-0.35 Socket Head Cap Screw, Socket, Black Oxide Steel, 4 mm Length, 100 PK

  • Mfr # M07000.016.0004
  • Zoro # G5339731

product price: 
$
6.15
/pk of 100, $0.06/ea

Key Features

Socket Head
Hex Drive
Thread Size
M1.6-0.35
Material
Steel
Finish
Black Oxide
Drive Size
1-1/2 mm
Tensile Strength
176,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07000.016.0004
Zoro #
G5339731
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M1.6-0.35
Screw Length
4 mm
Drive Size
1-1/2 mm
Head Height
1.6 mm
Thread Length
4 mm
Vented Hole Size
Not Vented
Min. Thread Length
4 mm
Minimum Thread Length
4 mm
Head Diameter
3 mm
Length
4 mm
Head Dia.
3 mm
Dia./Thread Size
M1.6-0.35
Fastener Length
4 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 912
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Thread Pitch
0.35 mm
Fastener Finish
Black Oxide
Min. Tensile Strength
176,000 psi
Screw Head Type
Cylindrical
Material Grade
Class 12.9
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 912
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Non-Marring Tip
No
Sealing Gasket
No
Head Texture
Knurled
Type
Socket Head Cap Screw
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 1 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M1.6x0.35, Minimum Thread Length 4 mm, Fastener Length 4 mm, Head Height 1.6 mm, Head Diameter 3 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.