Shop ZORO SELECT
See all product information
Create Account
Bronze SHCS, PK10
- Mfr # 38-S-25C-37
- Zoro # G424953965
product price:Â
$
11.19
/pk of 10, $1.12/ea
Key Features
Head Type
Low-Profile Standard
Drive Size
3/16 in
Dimensional Standards
DIN 7984, DIN 912
System of Measurement
Inch
Head Diameter
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38-S-25C-37
- Zoro #
- G424953965
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Bronze SHCS
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Drive Type
- Socket
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Material
- Bronze
- Traction Material
- Bronze
Dimensions
- Drive Size
- 3/16 in
- Head Diameter
- 0.375 in
- Fastener Length
- 3/8 in
- Head Height
- 0.25 in
- Thread Size
- 1/4"-20
Description
Bronze SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Bronze, Thread Size 1/4 In.-20, Fastener Length 3/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.