Zoro Homepage

M1.6-0.35 x 12 mm Phillips Pan Machine Screw, Black Oxide Steel, 8000 PK

  • Mfr # 560739

  • Zoro # G9083927


product price: $296.99
/pk 8000, $0.04/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M1.6-0.35
Material
Steel
Finish
Black Oxide
Standards
DIN 7985A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560739
Zoro #
G9083927
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M1.6-0.35
Fastener Length
12 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Black Oxide
Standards
DIN 7985A
Item
Machine Screw
Thread Style
Fully Threaded

Description

M1.6-0.35X12 Din 7985A Metric Phillips Pan Machine Screw Full Thread Class 4.8 Black Ox Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products