
M1.6-0.35 x 12 mm Torx Pan Machine Screw, Plain A2 Stainless Steel, 10000 PK
Mfr # MI1.612MTPA2
Zoro # G9719624
product price: $1,072.99
/pk 10000, $0.11/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Metric
Material
A2 Stainless Steel
Finish
Plain
Standards
ISO 14583
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI1.612MTPA2
Zoro #
G9719624
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M1.6-0.35
Fastener Length
12 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Torx
Material
A2 Stainless Steel
Finish
Plain
Standards
ISO 14583
Item
Machine Screw
Thread Style
Fully Threaded
Description
Machine Screws,M1.6-0.35x12 I1,Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.