M1.6-0.35 x 2 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
- Mfr # MPPD016020-100P1
- Zoro # G2995702
product price:Â
$
18.99
/pk of 100, $0.19/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#0
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPPD016020-100P1
- Zoro #
- G2995702
- UPC #
- -
- Country of Origin
- Japan
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,900 psi
- Standards
- DIN 7985A, DIN EN ISO 7045
- Item
- Machine Screw
- Rockwell Hardness
- B71 to B99
- Thread Pitch
- 0.35 mm
- Thread Type
- Coarse
- Pack Size
- Small
- Material Grade/Class
- 4.8
- Thread Fit
- 6g
- Dimensional Standards
- DIN 7985A
- Thread Style
- Fully Threaded
- Made in North America
- Not Made in North America
- Type
- Machine Screw
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M1.6-0.35
- Fastener Length
- 2 mm
- Drive Size
- #0
- Head Dia.
- 3.2 mm
- Head Height
- 1.42 mm
- Head Width
- 3.2 mm
- Screw Size
- M1.6
- Maximum Head Width
- 3.2 mm
- Maximum Head Height
- 1.42 mm
Description
Machine Screws, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M1.6x0.35, Fastener Length 2 mm, Head Width 3.2 mm, Head Height 1.42 mm, Drive Size #0, Tensile Strength 60,900 psi, Dimensional Standards DIN 7985A, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 3.2 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.42 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.