This item is Discontinued.

Zoro Select Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 100 PK L04170.160.0035

Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 100 PK (Discontinued)

  • Mfr # L04170.160.0035
  • Zoro # G5660831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L04170.160.0035
Zoro #
G5660831
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-1.50
Fastener Length
35 mm
Head Width
24 mm
Head Height
10 mm
Min. Thread Length
35 mm
Minimum Thread Length
35 mm
Dia./Thread Size
M16-1.50

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Fine
Rockwell Hardness
HRC32
Proof Load
830 N/sq mm
Tensile Strength
150,800 psi
Type
Hex Head Cap Screw
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 961
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 961
Threadlocker Maximum Temperature
1.5 mm
Thread Pitch
1.5 mm
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
M16-1.50
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Screw Industry Standards
DIN 961
Basic Material
Steel
Head Type
Hex
Fastener Industry Standards
DIN 961
Drive Type
External Hex
Fastener Thread Type
Metric Fine
Fastener Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M16-1.50, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 35 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.