Zoro Homepage
This item is Discontinued.
Zoro Select Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 40 PK L04160.160.0160

Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 40 PK (Discontinued)

  • Mfr # L04160.160.0160
  • Zoro # G1199639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L04160.160.0160
Zoro #
G1199639
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-1.50
Fastener Length
160 mm
Head Width
24 mm
Head Height
10 mm
Min. Thread Length
44 mm
Minimum Thread Length
44 mm
Dia./Thread Size
M16-1.50

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 960
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
830 N/sq mm
Tensile Strength
150,800 psi
Thread Type
Metric Fine
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Threadlocker Maximum Temperature
1.5 mm
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 960
Threadlocker Minimum Temperature
M16-1.50
Thread Pitch
1.5 mm
Dimensional Standards
DIN 960
Hex Head Cap Screw Type
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Fastener Industry Standards
DIN 960
Basic Material
Steel
Head Type
Hex
Screw Industry Standards
DIN 960
Material Type
Steel
Type
Hex Head Cap Screw
Drive Type
External Hex
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Fine

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M16-1.50, Fastener Length 160 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Standard, Min. Thread Length 44 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.