Shop ZORO SELECT

Class 8.8, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK

  • Mfr # M01070.160.0070
  • Zoro # G2661228

product price: 
$
31.79
/pk of 10, $3.18/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-1.50
Head Width
24 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M01070.160.0070
Zoro #
G2661228
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Tensile Strength
116,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Fine
Proof Load
580 N/sq mm
Fastener Industry Standards
DIN 961
Rockwell Hardness
HRC22
Maximum Temperature
302 Degrees F
Threadlocker Maximum Temperature
1.5 mm
Dimensional Standards
DIN 961
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M16-1.50
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M16-1.50, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 70 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.