This item is Discontinued.

Zoro Select Class 8.8, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 50 PK L01060.160.0090

Class 8.8, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 50 PK (Discontinued)

  • Mfr # L01060.160.0090
  • Zoro # G5669511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01060.160.0090
Zoro #
G5669511
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-1.50
Fastener Length
90 mm
Head Width
24 mm
Min. Thread Length
38 mm
Head Height
10 mm
Minimum Thread Length
38 mm
Dia./Thread Size
M16-1.50

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 960
Item
Hex Head Cap Screw
Tensile Strength
116,000 psi
Thread Type
Metric Fine
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Rockwell Hardness
HRC22
Threadlocker Maximum Temperature
1.5 mm
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 960
Thread Pitch
1.5 mm
Dimensional Standards
DIN 960
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M16-1.50
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Basic Material
Steel
Fastener Industry Standards
DIN 960
Screw Industry Standards
DIN 960
Head Type
Hex
Material Type
Steel
Bolt Material
Steel
Fastener Thread Type
Metric Fine
Fastener Thread Style
Partially Threaded
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M16-1.50, Fastener Length 90 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 38 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.