This item is Discontinued.

Zoro Select Class 8.8, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 80 PK L01070.160.0070

Class 8.8, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 80 PK (Discontinued)

  • Mfr # L01070.160.0070
  • Zoro # G2070131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01070.160.0070
Zoro #
G2070131
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-1.50
Fastener Length
70 mm
Head Width
24 mm
Head Height
10 mm
Min. Thread Length
70 mm
Minimum Thread Length
70 mm
Dia./Thread Size
M16-1.50

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Proof Load
580 N/sq mm
Thread Type
Metric Fine
Head Type
Hex
Fastener Industry Standards
DIN 961
Temp. Range
-58 Degrees to 302 Degrees F
Basic Material
Steel
Screw Industry Standards
DIN 961
Tensile Strength
116,000 psi
Maximum Temperature
302 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 961
Threadlocker Maximum Temperature
1.5 mm
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Thread Pitch
1.5 mm
Threadlocker Minimum Temperature
M16-1.50
Dimensional Standards
DIN 961
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Material Type
Steel
Drive Type
External Hex
Fastener Thread Type
Metric Fine
Fastener Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M16-1.50, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Standard, Min. Thread Length 70 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.