This item is Discontinued.

Zoro Select Not Graded, M16-2.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 170 mm L, 35 PK L51000.160.0170

Not Graded, M16-2.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 170 mm L, 35 PK (Discontinued)

  • Mfr # L51000.160.0170
  • Zoro # G1811043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L51000.160.0170
Zoro #
G1811043
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Fastener Length
170 mm
Head Width
24 mm
Min. Thread Length
44 mm
Head Height
10 mm
Minimum Thread Length
44 mm
Dia./Thread Size
M16-2.00

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Not Graded
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Head Type
Hex
Fastener Industry Standards
DIN 931
Temp. Range
-58 Degrees to 302 Degrees F
Screw Industry Standards
DIN 931
Tensile Strength
101,500 psi
Basic Material
Stainless Steel
Pack Size
Bulk Pack
Threadlocker Maximum Temperature
2 mm
Threadlocker Minimum Temperature
M16-2.00
Dimensional Standards
DIN 931
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Globally Sourced
Globally Sourced
Thread Pitch
2 mm
Manufacturer Location
Globally Sourced
Bolt Material
Stainless Steel
Type
Hex Head Cap Screw
Material Type
Stainless Steel
Drive Type
External Hex
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M16-2.00, Fastener Length 170 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Standard, Min. Thread Length 44 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 35

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.