Zoro Homepage

M16-2.00 Socket Head Cap Screw, Button, Black Oxide Steel, 45 mm Length, 25 PK

  • Mfr # M07150.160.0045

  • Zoro # G0304617


product price: $28.69
/pk 25, $1.15/ea

Key Features

Button Head
Hex Drive
Thread Size
M16-2.00
Material
Steel
Finish
Black Oxide
Drive Size
14 mm
Tensile Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07150.160.0045
Zoro #
G0304617
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Screw Length
45 mm
Drive Size
14 mm
Head Height
8.8 mm
Thread Length
45 mm
Min. Thread Length
45 mm
Head Diameter
28 mm
Minimum Thread Length
45 mm
Dia./Thread Size
M16-2.00
Length
45 mm
Head Dia.
28 mm

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M16x2.00, Minimum Thread Length 45 mm, Fastener Length 45 mm, Head Height 8.8 mm, Head Diameter 28 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.