Shop ZORO SELECT

Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 150 mm L, 10 PK

  • Mfr # M01010.160.0150
  • Zoro # G5701595

product price: 
$
25.59
/pk of 10, $2.56/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-2.00
Head Width
24 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M01010.160.0150
Zoro #
G5701595
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Coarse
Rockwell Hardness
HRC22
Proof Load
580 N/sq mm
Tensile Strength
116,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M16-2.00
Minimum Temperature
-58 Degrees F
Threadlocker Maximum Temperature
2 mm
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 933
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 933
Type
Hex Head Tap Bolt
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M16-2.00, Fastener Length 150 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 150 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products