This item is Discontinued.

Zoro Select Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 85 mm L, 50 PK L01000.160.0085

Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 85 mm L, 50 PK (Discontinued)

  • Mfr # L01000.160.0085
  • Zoro # G5672436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01000.160.0085
Zoro #
G5672436
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Fastener Length
85 mm
Head Width
24 mm
Head Height
10 mm
Min. Thread Length
38 mm
Minimum Thread Length
38 mm
Dia./Thread Size
M16-2.00

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
116,000 psi
Fastener Industry Standards
DIN 931
Basic Material
Steel
Screw Industry Standards
DIN 931
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Rockwell Hardness
HRC22
Head Type
Hex
Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Thread Pitch
2 mm
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
M16-2.00
Dimensional Standards
DIN 931
Threadlocker Maximum Temperature
2 mm
Minimum Temperature
-58 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Material Type
Steel
Bolt Material
Steel
Drive Type
External Hex
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M16-2.00, Fastener Length 85 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 38 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.