This item is Discontinued.

Zoro Select Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 70 PK L01200.160.0065

Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 70 PK (Discontinued)

  • Mfr # L01200.160.0065
  • Zoro # G5667667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01200.160.0065
Zoro #
G5667667
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Fastener Length
65 mm
Head Width
24 mm
Head Height
10 mm
Min. Thread Length
38 mm
Minimum Thread Length
38 mm
Dia./Thread Size
M16-2.00

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Screw Industry Standards
DIN 931
Fastener Industry Standards
DIN 931
Rockwell Hardness
HRC22
Tensile Strength
116,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Basic Material
Steel
Head Type
Hex
Proof Load
580 N/sq mm
Type
Hex Head Cap Screw
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Thread Pitch
2 mm
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M16-2.00
Threadlocker Maximum Temperature
2 mm
Pack Size
Bulk Pack
Dimensional Standards
DIN 931
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Drive Type
External Hex
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M16-2.00, Fastener Length 65 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 38 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 70

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.