M16-2.00 Socket Head Cap Screw, Socket, Zinc Plated Steel, 130 mm Length, 5 PK

  • Mfr # SC22161300-14-005P2

  • Zoro # G3408623


product price:  $17.69
/pk 5, $3.54/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Zinc Plated
Drive Size
14 mm
Tensile Strength
176,900 psi
Standards
DIN 912
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC22161300-14-005P2
Zoro #
G3408623
UPC #
-
Country of Origin
India

Dimensions

Thread Size
M16-2.00
Screw Length
130 mm
Drive Size
14 mm
Thread Length
44 mm
Vented Hole Size
Not Vented
Head Height
16 mm
Min. Thread Length
44 mm
Head Diameter
24 mm
Minimum Thread Length
44 mm
Length
130 mm
Dia./Thread Size
M16-2.00
Head Dia.
24 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,900 psi
Standards
DIN 912
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Class
5g6g
Rockwell Hardness
C39 to C44
Thread Type
Coarse
Pack Size
Small Pack
Thread Pitch
2 mm
Thread Fit
5g6g
Dimensional Standards
DIN 912
Material Grade/Class
Class 12.9
Min. Tensile Strength
176,900
Screw Style
Socket Head Cap Screw
Material Grade
Class 12.9
Fastener Industry Standards
DIN 912
Screw Head Type
Cylindrical
Fastener Finish
Zinc Plated
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Zinc Plated, Thread Size M16x2.00, Minimum Thread Length 44 mm, Fastener Length 130 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products