Shop ZORO SELECT

M16-2.00 Socket Head Cap Screw, Socket, Zinc Plated Steel, 200 mm Length, 10 PK

  • Mfr # M07160.160.0200
  • Zoro # G0303795

product price: 
$
55.89
/pk of 10, $5.59/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Zinc Plated
Drive Size
14 mm
Tensile Strength
116,000 psi
Standards
DIN 912
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07160.160.0200
Zoro #
G0303795
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Screw Length
200 mm
Drive Size
14 mm
Head Height
16 mm
Thread Length
60 mm
Min. Thread Length
60 mm
Minimum Thread Length
60 mm
Head Diameter
24 mm
Head Dia.
24 mm
Length
200 mm
Dia./Thread Size
M16-2.00
Fastener Length
200 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Rockwell Hardness
C22 to C34
Thread Direction
Right Hand
Thread Type
Coarse
Pack Size
Small Pack
Dimensional Standards
DIN 912
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 8.8
Thread Pitch
2 mm
Minimum Temperature
-58 Degrees F
Fastener Industry Standards
DIN 912
Fastener Finish
Zinc Plated
Min. Tensile Strength
800 N/sq mm
Material Grade
Class 8.8
Screw Head Type
Cylindrical
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Type
Socket Head Cap Screw
Head Texture
Knurled
Temperature - Maximum
302 Degrees F
Non-Marring Tip
No
Sealing Gasket
No
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M16x2.00, Minimum Thread Length 60 mm, Fastener Length 200 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.