M16-2.00 Socket Head Cap Screw, Flat, Black Oxide Steel, 100 mm Length, 10 PK

  • Mfr # M07400.160.0100

  • Zoro # G0303357


product price:  $32.19
/pk 10, $3.22/ea

Key Features

Flat Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
10 mm
Tensile Strength
145,000 psi
Standards
ISO 10642
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07400.160.0100
Zoro #
G0303357
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Screw Length
100 mm
Drive Size
10 mm
Head Height
8.8 mm
Thread Length
70 mm
Min. Thread Length
70 mm
Head Diameter
33.6 mm
Minimum Thread Length
70 mm
Length
100 mm
Head Dia.
33.6 mm
Dia./Thread Size
M16-2.00

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 10642
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees
Fastener Thread Type
Metric Coarse
Head Angle (Deg.)
90 Degrees
Rockwell Hardness
C32 to C39
Thread Type
Coarse
Pack Size
Small Pack
Countersink Angle
90 Degrees
Thread Pitch
2 mm
Dimensional Standards
ISO 10642
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 10.9
Maximum Temperature
302 Degrees F
Fastener Industry Standards
ISO 10642
Min. Tensile Strength
1,000 N/sq mm
Material Grade
Class 10.9
Fastener Finish
Black Oxide
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Screw Head Type
Flat

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M16x2.00, Minimum Thread Length 70 mm, Fastener Length 100 mm, Head Height 8.8 mm, Head Diameter 33.6 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products