Zoro Homepage

M16-2.00 Socket Head Cap Screw, Flat, Zinc Plated Steel, 50 mm Length, 25 PK

  • Mfr # M07470.160.0050

  • Zoro # G0303040


product price: $32.99
/pk 25, $1.32/ea

Key Features

Flat Head
Hex Drive
Thread Size
M16-2.00
Material
Steel
Finish
Zinc Plated
Drive Size
10 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07470.160.0050
Zoro #
G0303040
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Screw Length
50 mm
Drive Size
10 mm
Head Height
8.8 mm
Thread Length
50 mm
Min. Thread Length
50 mm
Minimum Thread Length
50 mm
Head Diameter
33.6 mm
Dia./Thread Size
M16-2.00
Length
50 mm
Head Dia.
33.6 mm

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M16x2.00, Minimum Thread Length 50 mm, Fastener Length 50 mm, Head Height 8.8 mm, Head Diameter 33.6 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.