M16-2.00 Socket Head Cap Screw, Low Profile, Plain Steel, 40 mm Length, 25 PK

  • Mfr # M07080.160.0040
  • Zoro # G9681178
product price: 
$
34.45
/pk of 25, $1.38/ea

Key Features

Low Profile Head
Hex Drive
Thread Size
M16-2.00
Material
Steel
Finish
Black Oxide
Drive Size
12 mm
Tensile Strength
116,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07080.160.0040
Zoro #
G9681178
UPC #
190735978719
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Screw Length
40 mm
Drive Size
12 mm
Head Dia.
24 mm
Thread Length
38 mm
Length
40 mm
Head Height
9 mm
Dia./Thread Size
M16-2.00
Min. Thread Length
38 mm
Minimum Thread Length
38 mm
Head Diameter
24 mm
Fastener Length
40 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Finish
Plain
Material Grade
Class 8.8
Screw Head Type
Low
Basic Material
Steel
Fastener Industry Standards
DIN 7984
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Min. Tensile Strength
800 Mpa
Rockwell Hardness
C22 to C32
Thread Type
Coarse
Material Grade/Class
Class 8.8
Dimensional Standards
DIN 7984
Thread Pitch
2 mm
Pack Size
Small Pack
Type
Socket Head Cap Screw
Sealing Gasket
No
Head Texture
Smooth
Non-Marring Tip
No
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M16-2, Minimum Thread Length 38 mm, Fastener Length 40 mm, Head Height 9 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products