Shop ZORO SELECT

M16-2.00 Socket Head Cap Screw, Flat, Black Oxide Steel, 160 mm Length, 10 PK

  • Mfr # M07400.160.0160
  • Zoro # G0303320

product price: 
$
67.99
/pk of 10, $6.80/ea

Key Features

Flat Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
10 mm
Tensile Strength
145,000 psi
Standards
ISO 10642
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07400.160.0160
Zoro #
G0303320
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Screw Length
160 mm
Drive Size
10 mm
Thread Length
70 mm
Head Height
8.8 mm
Min. Thread Length
70 mm
Head Diameter
33.6 mm
Minimum Thread Length
70 mm
Head Dia.
33.6 mm
Length
160 mm
Dia./Thread Size
M16-2.00
Fastener Length
160 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 10642
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Head Angle (Deg.)
90 Degrees
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C32 to C39
Thread Style
Fully Threaded
Thread Direction
Right Hand
Thread Type
Coarse
Pack Size
Small Pack
Countersink Angle
90 Degrees
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 10.9
Minimum Temperature
-58 Degrees F
Dimensional Standards
ISO 10642
Thread Pitch
2 mm
Min. Tensile Strength
1,000 N/sq mm
Fastener Industry Standards
ISO 10642
Fastener Finish
Black Oxide
Material Grade
Class 10.9
Screw Style
Socket Head Cap Screw
Screw Head Type
Flat
Basic Material
Steel
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M16x2.00, Minimum Thread Length 70 mm, Fastener Length 160 mm, Head Height 8.8 mm, Head Diameter 33.6 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products