Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M16-2.00 Socket Head Cap Screw, Flat, Black Oxide Steel, 45 mm Length, 25 PK

  • Mfr # FHS101645-025P

  • Zoro # G3276244


product price: $22.99
/pk 25, $0.92/ea

Key Features

Flat Head
Hex Drive
Thread Size
M16-2.00
Material
Steel
Finish
Black Oxide
Drive Size
10 mm
Tensile Strength
174,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHS101645-025P
Zoro #
G3276244
UPC #
-
Country of Origin
India

Dimensions

Thread Size
M16-2.00
Screw Length
45 mm
Drive Size
10 mm
Thread Length
45 mm
Head Height
8.8 mm
Vented Hole Size
Not Vented
Min. Thread Length
45 mm
Head Diameter
33.6 mm
Minimum Thread Length
45 mm
Head Dia.
33.6 mm
Length
45 mm
Dia./Thread Size
M16-2.00

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
ASME B18.3
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Head Angle (Deg.)
90 Degrees
Thread Style
Fully Threaded
Rockwell Hardness
C38 to C43
Class
4g6g
Thread Type
Coarse
Countersink Angle
90 Degrees
Thread Pitch
2 mm
Thread Fit
4g6g
Finish Type
Black Oxide
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Material Type
Steel
Material Grade
Alloy Steel
Basic Material
Steel
Min. Tensile Strength
1220N psi
Screw Style
Socket Head Cap Screw
Fastener Finish
Black Oxide
Screw Head Type
Flat
Fastener Industry Standards
ASME B18.3

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M16x2.00, Minimum Thread Length 45 mm, Fastener Length 45 mm, Head Height 8.8 mm, Head Diameter 33.6 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.