Zoro Homepage

M16-2.00 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 25 mm Length, 10 PK

  • Mfr # M51060.160.0025

  • Zoro # G3318169


product price: $11.39
/pk 10, $1.14/ea

Key Features

Flat Head
Hex Drive
Thread Size
M16-2.00
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
10 mm
Tensile Strength
101,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51060.160.0025
Zoro #
G3318169
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Screw Length
25 mm
Drive Size
10 mm
Thread Length
25 mm
Vented Hole Size
Not Vented
Head Height
7.5 mm
Min. Thread Length
25 mm
Head Diameter
30 mm
Minimum Thread Length
25 mm
Dia./Thread Size
M16-2.00
Head Dia.
30 mm
Length
25 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7991
System of Measurement
Metric
Thread Direction
Right Hand
Self-Locking Element
No
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Temp. Range
- 58 Degrees F to 302 Degrees F
Rockwell Hardness
C39 to C44
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Thread Pitch
2 mm
Maximum Temperature
302 Degrees F
Material Grade/Class
18-8
Countersink Angle
90 Degrees
Dimensional Standards
DIN 7991
Min. Tensile Strength
101,500 psi
Basic Material
Stainless Steel
Screw Style
Socket Head Cap Screw
Material Grade
A2
Screw Head Type
Flat
Fastener Finish
Plain
Fastener Industry Standards
DIN 7991

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M16-2, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 7.5 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products