Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M16-2.00 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 40 mm Length, 10 PK

  • Mfr # M51060.160.0040

  • Zoro # G3318141


product price: $14.55
/pk 10, $1.46/ea

Key Features

Flat Head
Hex Drive
Thread Size
M16-2.00
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
10 mm
Tensile Strength
101,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51060.160.0040
Zoro #
G3318141
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Screw Length
40 mm
Drive Size
10 mm
Vented Hole Size
Not Vented
Thread Length
40 mm
Head Height
7.5 mm
Min. Thread Length
40 mm
Head Diameter
30 mm
Minimum Thread Length
40 mm
Dia./Thread Size
M16-2.00
Head Dia.
30 mm
Length
40 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7991
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Temp. Range
- 58 Degrees F to 302 Degrees F
Rockwell Hardness
C39 to C44
Self-Locking Element
No
Thread Direction
Right Hand
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 7991
Thread Pitch
2 mm
Countersink Angle
90 Degrees
Pack Size
Small Pack
Material Grade/Class
18-8
Minimum Temperature
-58 Degrees F
Min. Tensile Strength
101,500 psi
Screw Head Type
Flat
Fastener Finish
Plain
Basic Material
Stainless Steel
Material Grade
A2
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 7991

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M16x2.00, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 7.5 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products