M16-2.00 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 70 mm Length, 10 PK

  • Mfr # M51060.160.0070
  • Zoro # G0299629
product price: 
$
28.39
/pk of 10, $2.84/ea

Key Features

Flat Head
Hex Drive
Thread Size
M16-2.00
Screw Length
70 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
10 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M51060.160.0070
Zoro #
G0299629
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Screw Length
70 mm
Drive Size
10 mm
Head Height
8.8 mm
Thread Length
70 mm
Min. Thread Length
70 mm
Head Diameter
33.6 mm
Minimum Thread Length
70 mm
Head Dia.
33.6 mm
Dia./Thread Size
M16-2.00
Length
70 mm
Fastener Length
70 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
ISO 10642
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Head Angle (Deg.)
90 Degrees
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Thread Pitch
2 mm
Countersink Angle
90 Degrees
Pack Size
Small Pack
Material Grade/Class
18-8
Minimum Temperature
-58 Degrees F
Dimensional Standards
ISO 10642
Fastener Finish
Plain
Screw Head Type
Flat
Fastener Industry Standards
ISO 10642
Basic Material
Stainless Steel
Min. Tensile Strength
700 N/sq mm
Screw Style
Socket Head Cap Screw
Material Grade
A2
Head Texture
Smooth
Sealing Gasket
No
Type
Socket Head Cap Screw
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Non-Marring Tip
No
Shell Material
Stainless Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M16x2.00, Minimum Thread Length 70 mm, Fastener Length 70 mm, Head Height 8.8 mm, Head Diameter 33.6 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.