M16-2.00 Socket Head Cap Screw, Low Profile, Zinc Plated Steel, 40 mm Length, 25 PK

  • Mfr # M07090.160.0040

  • Zoro # G0305195


product price:  $49.69
/pk 25, $1.99/ea

Key Features

Low Profile Head
Hex Drive
Thread Size
M16-2.00
Material
Steel
Finish
Zinc Plated
Drive Size
14 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07090.160.0040
Zoro #
G0305195
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Screw Length
40 mm
Drive Size
14 mm
Head Height
9 mm
Thread Length
40 mm
Min. Thread Length
40 mm
Head Diameter
24 mm
Minimum Thread Length
40 mm
Length
40 mm
Head Dia.
24 mm
Dia./Thread Size
M16-2.00

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C22 to C34
Temp. Range
-58 Degrees to 302 Degrees
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 8.8
Pack Size
Small Pack
Thread Pitch
2 mm
Dimensional Standards
DIN 7984
Maximum Temperature
302 Degrees F
Screw Style
Socket Head Cap Screw
Material Grade
Class 8.8
Screw Head Type
Low
Fastener Industry Standards
DIN 7984
Fastener Finish
Zinc Plated
Min. Tensile Strength
800 N/sq mm
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M16x2.00, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 9 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products