Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M16-2.00 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 40 mm Length, 10 PK

  • Mfr # M55050.160.0040

  • Zoro # G5561981


product price: $23.19
/pk 10, $2.32/ea

Key Features

Socket Head
Hex Drive
Thread Size
M16-2.00
Screw Length
40 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55050.160.0040
Zoro #
G5561981
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Screw Length
40 mm
Drive Size
14 mm
Head Height
16 mm
Thread Length
40 mm
Vented Hole Size
Not Vented
Min. Thread Length
40 mm
Head Diameter
24 mm
Minimum Thread Length
40 mm
Head Dia.
24 mm
Length
40 mm
Dia./Thread Size
M16-2.00

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Thread Pitch
2 mm
Pack Size
Small Pack
Material Grade/Class
316
Dimensional Standards
DIN 912
Screw Head Type
Cylindrical
Basic Material
Stainless Steel
Fastener Finish
Plain
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
700 N/sq mm
Material Grade
A4
Fastener Industry Standards
DIN 912

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M16x2.00, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products