M16-2.00 Socket Head Cap Screw, Socket, Zinc Plated Steel, 60 mm Length, 25 PK

  • Mfr # M07160.160.0060

  • Zoro # G0303847


product price: $48.15
/pk 25, $1.93/ea

Key Features

Socket Head
Hex Drive
Thread Size
M16-2.00
Screw Length
60 mm
Material
Steel
Finish
Zinc Plated
Drive Size
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07160.160.0060
Zoro #
G0303847
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Screw Length
60 mm
Drive Size
14 mm
Thread Length
60 mm
Head Height
16 mm
Min. Thread Length
60 mm
Head Diameter
24 mm
Minimum Thread Length
60 mm
Head Dia.
24 mm
Dia./Thread Size
M16-2.00
Length
60 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Rockwell Hardness
C22 to C34
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 912
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Thread Pitch
2 mm
Material Grade/Class
Class 8.8
Material Grade
Class 8.8
Basic Material
Steel
Min. Tensile Strength
800 N/sq mm
Screw Head Type
Cylindrical
Fastener Industry Standards
DIN 912
Fastener Finish
Zinc Plated
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M16x2.00, Minimum Thread Length 60 mm, Fastener Length 60 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products