M1.6x0.35 x 10 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-mpf-1.6-10

  • Zoro # G316462520


product price: $2.15
/pk 25, $0.09/ea
Sold in multiples of 5 for $10.75

Key Features

Flat Head
Phillips Drive
Screw Size
M1.6
Material
Stainless Steel
Drive Size
#0
Overall Length
10 mm
Maximum Head Width
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpf-1.6-10
Zoro #
G316462520
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M1.6
Drive Size
#0
Overall Length
10 mm
Maximum Head Width
3 mm
Thread Size
M1.6x0.35
Maximum Head Height
0.96 mm
Fastener Length
10 mm

Details

Head Type
Flat
Material
Stainless Steel
System of Measurement
Metric
Thread Style
Fully Threaded
Finish
Passivated
Drive
Phillips
Item
Machine Screw
Thread Type
Coarse
Material Grade/Class
18-8
Type
Machine Screw
Dimensional Standards
DIN 965
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M1.6x0.35, Fastener Length 10 mm, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 3 mm, Maximum Head Height 0.96 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.